Zoro Homepage

Spiral Flute Tap, Semi-Bottoming 4 Flutes

  • Mfr # GT315035

  • Zoro # G7652611


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Overall Length
140.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
16.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT315035
Zoro #
G7652611
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
140.00mm
Shank Dia.
16.00mm
Tap Size
M20
Tap Dimension Type
Metric
Thread Length
25.00mm
Tap Thread Size
M20-2.50
65% Thread Drill Size
45/64 in
75% Thread Drill Size
17.50 mm
Shank Length
76.00 mm
55% Thread Drill Size
18.20 mm
Square Size
12.00mm
Thread Size
M20x2.5
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Standards
DIN 376
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Helix Angle
45 Degrees
Spiral Direction
Right Hand
Measurement System
Metric
Thread Pitch
2.50mm
Shank Type - Machining
Straight
Features
High Performance Taps
Series
GT31
Thread Standard
Metric
Coolant Fed
Coolant Through
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
K
Secondary Material Application
Cast Iron
Extended Neck
Yes
Powdered Metal Base Material
Cobalt
Primary Material Application
Steel
Tap Shank Standard
DIN 376
Thread Limit
6HX
Class of Fit
6HX
Number of Pieces
1
List Number
GT31

Description

Spiral Flute Tap, Thread Size M20x2.5, Metric, Overall Length 140 mm, Powdered Metal, TiCN, Thread Length 25 mm, 75 Percent Thread Drill Size 17.50 mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.