Zoro Homepage

Spiral Flute Tap Semi-Bottoming, 4 Flutes

  • Mfr # GT625075

  • Zoro # G7668556


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-1/4"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.590"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT625075
Zoro #
G7668556
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/4"
Shank Dia.
0.590"
Tap Size
3/4"
Tap Dimension Type
Inch
Tap Thread Size
3/4"-16
Thread Length
1"
65% Thread Drill Size
17.70 mm
Shank Length
2 5/32 in
55% Thread Drill Size
17.90 mm
Thread Size
3/4"-16
Square Size
0.4390 in
75% Thread Drill Size
17.50 mm
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Thread Direction
Right Hand
Tap Finish
TiN+CrC/C
Standards
USCTI 302A
Tap Grouping
Tap
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
GT62
Tap Shank Standard
ANSI
Powdered Metal Base Material
Cobalt
Material Grade - Machining
WS30MG
Coolant Fed
Non-Coolant Through
Thread Limit
H3
Spiral Direction
Right Hand
Primary Material Application ISO Code
S
Extended Neck
No
Helix Angle
10 Degrees
Threads per Inch
16
Features
WS34MG TiN + CrC/C for titanium and titanium alloys.
Thread Standard
UNF
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Primary Material Application
Nickel, Titanium
Class of Fit
3B
Number of Pieces
1
List Number
GT62

Description

Spiral Flute Tap, Thread Size 3/4 In.-16, UNF, Overall Length 4 1/4 in, Powdered Metal, TiN+CrC/C, Thread Length 1 in, 75 Percent Thread Drill Size 17.50 mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.