Spiral Flute Tap, Semi-Bottoming 4 Flutes
Mfr # GT625077
Zoro # G7668599
product price: $505.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5-1/8"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.800"
Tap Style
Spiral Flute
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GT625077
Zoro #
G7668599
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
5-1/8"
Shank Dia.
0.800"
Tap Size
1"
Tap Dimension Type
Inch
Tap Thread Size
1"-8
Thread Length
1-1/4"
75% Thread Drill Size
22.25 mm
Shank Length
2 17/32 in
Square Size
0.5970 in
65% Thread Drill Size
57/64 in
55% Thread Drill Size
29/32 in
Thread Size
1"-8
Pitch Diameter Limit
H5
Description
Spiral Flute Tap, Thread Size 1 In.-8, UNC, Overall Length 5 1/8 in, Powdered Metal, TiN+CrC/C, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 22.25 mm, Thread Limit H5, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.