Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming 4 Flutes

  • Mfr # GT825043

  • Zoro # G7670209


product price: $30.49
/ea

Key Features

Overall Length
90.00mm
Tap Style
Spiral Flute
Tap Size
M8
Shank Dia.
8.0770mm
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT825043
Zoro #
G7670209
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
90.00mm
Tap Size
M8
Shank Dia.
8.0770mm
Tap Dimension Type
Metric
Pitch Diameter Limit
D5
Tap Thread Size
M8-1.00
Thread Length
15.00mm
Thread Size
M8x1
55% Thread Drill Size
7.25 mm
65% Thread Drill Size
9/32 in
Square Size
5.99mm
Shank Length
46.90 mm
75% Thread Drill Size
7.00 mm
Tap Length Standard
DIN

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
4
Measurement System
Metric
Standards
DIN-ANSI
List Number
GT82
Tap Thread Type
Metric Fine
Number of Pieces
1
Thread Direction
Right Hand
Tap Finish
TiN+CrC/C
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
GT82
Features
Form C Semi-Bottoming Chamfer
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper
Coolant Fed
Non-Coolant Through
Helix Angle
45 Degrees
Thread Standard
Metric
Extended Neck
Yes
Material Grade - Machining
WN44EG
Spiral Direction
Right Hand
Thread Limit
D5
Thread Pitch
1.00mm
Shank Type - Machining
Straight
Tap Shank Standard
ANSI, DIN

Description

Spiral Flute Tap, Thread Size M8x1, Metric, Overall Length 90.00 mm, High Speed Steel, TiN+CrC/C, Thread Length 15.00 mm, 75 Percent Thread Drill Size 7.00 mm, Thread Limit D5, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.