Zoro Homepage

Spiral Flute Tap Semi-Bottoming, 4 Flutes

  • Mfr # VTSFT-TC5100

  • Zoro # G3929812


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-1/4"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
9/16"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC5100
Zoro #
G3929812
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/4"
Shank Dia.
9/16"
Tap Size
3/4"
Tap Dimension Type
Inch
Thread Length
1-1/4"
Tap Thread Size
3/4"-10
75% Thread Drill Size
16.50 mm
Shank Length
2 5/32 in
Thread Size
3/4"-10
Square Size
0.4390 in
65% Thread Drill Size
16.90 mm
55% Thread Drill Size
17.20 mm
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Finish
TiCN
Standards
ANSI
Cutting Direction - Machining
Right Hand
Material Grade - Machining
WP42EG
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Shank Type - Machining
Straight
Series
VT-SFT
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, M, N, P
Threads per Inch
10
Thread Standard
UNC
Tap Shank Standard
ANSI
Spiral Direction
Right Hand
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Helix Angle
45 Degrees
Extended Neck
Yes
Thread Limit
H3
Class of Fit
3B
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 1/4 in, Cobalt, TiCN, Thread Length 1 7/32 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.