Spiral Flute Tap Semi-Bottoming, 4 Flutes
Mfr # VTSFT-TC5102
Zoro # G3928729
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4-1/4"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
9/16"
Tap Style
Spiral Flute
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTSFT-TC5102
Zoro #
G3928729
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4-1/4"
Shank Dia.
9/16"
Tap Size
3/4"
Tap Dimension Type
Inch
Tap Thread Size
3/4"-16
Thread Length
1-1/4"
55% Thread Drill Size
17.90 mm
Shank Length
2 5/32 in
65% Thread Drill Size
17.70 mm
75% Thread Drill Size
17.50 mm
Square Size
0.4390 in
Thread Size
3/4"-16
Pitch Diameter Limit
H3
Description
Spiral Flute Tap, Thread Size 3/4 In.-16, UNF, Overall Length 4 1/4 in, HSS-E, Black Oxide, Thread Length 1 3/16 in, 75 Percent Thread Drill Size 17.50 mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.