Zoro Homepage

Spiral Flute Tap, Semi-Bottoming 4 Flutes

  • Mfr # VTSFT-TC5109

  • Zoro # G3930661


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5-1/8"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
13/16"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC5109
Zoro #
G3930661
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5-1/8"
Shank Dia.
13/16"
Tap Size
1"
Tap Dimension Type
Inch
Thread Length
1-1/2"
Tap Thread Size
1"-12
Shank Length
2 17/32 in
65% Thread Drill Size
23.60 mm
55% Thread Drill Size
15/16 in
Thread Size
1"-12
75% Thread Drill Size
23.30 mm
Square Size
0.5970 in
Pitch Diameter Limit
H4

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Finish
Oxide
Standards
ANSI
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, N, P
Series
VT-SFT
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Helix Angle
45 Degrees
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Secondary Material Application ISO Code
K, M, P
Extended Neck
Yes
Thread Limit
H4
Material Grade - Machining
WP49EG
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Measurement System
Fractional Inch
Threads per Inch
12
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Thread Standard
UNF
Class of Fit
3B
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1 In.-12, UNF, Overall Length 5 1/8 in, High Speed Steel, Black Oxide, Thread Length 1 1/2 in, 75 Percent Thread Drill Size 23.30 mm, Thread Limit H4, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.