Spiral Flute Tap, Semi-Bottoming 4 Flutes
Mfr # VTSFT-TC5110
Zoro # G3930689
product price: $324.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5-7/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
7/8"
Tap Style
Spiral Flute
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTSFT-TC5110
Zoro #
G3930689
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
5-7/16"
Shank Dia.
7/8"
Tap Size
1-1/8"
Tap Dimension Type
Inch
Thread Length
1-11/16"
Tap Thread Size
1-1/8"-7
Square Size
0.6690 in
Shank Length
2 7/8 in
Thread Size
1-1/8"-7
65% Thread Drill Size
1.0044 in
75% Thread Drill Size
61/64 in
Pitch Diameter Limit
H6
Description
Spiral Flute Tap, Thread Size 1 1/8 In.-7, UNC, Overall Length 5 7/16 in, High Speed Steel, Black Oxide, Thread Length 1 45/64 in, 75 Percent Thread Drill Size 61/64 in, Thread Limit H6, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.