Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Semi-Bottoming, 4 Flutes

  • Mfr # VTSFT-TC5539

  • Zoro # G3931337


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Overall Length
102.40mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
13.77mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC5539
Zoro #
G3931337
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
102.40mm
Shank Dia.
13.77mm
Tap Size
M18
Tap Dimension Type
Metric
Thread Length
31.00mm
Tap Thread Size
M18-2.50
Shank Length
54.40 mm
Square Size
10.24mm
65% Thread Drill Size
5/8 in
Thread Size
M18x2.5
75% Thread Drill Size
15.50 mm
55% Thread Drill Size
16.20 mm
Pitch Diameter Limit
D7

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Thread Type
Metric
Thread Direction
Right Hand
Standards
ANSI
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Measurement System
Metric
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Extended Neck
Yes
Helix Angle
45 Degrees
Thread Limit
D7
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Material Grade - Machining
WP49EG
Secondary Material Application ISO Code
K, M, P
Thread Pitch
2.50mm
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Thread Standard
Metric
Primary Material Application ISO Code
K, M, N, P
Spiral Direction
Right Hand
Series
VT-SFT
Class of Fit
6H
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size M18x2.5, Metric, Overall Length 102.4 mm, High Speed Steel, Black Oxide, Thread Length 31 mm, 75 Percent Thread Drill Size 15.50 mm, Thread Limit D7, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.