Spiral Flute Tap Semi-Bottoming, 4 Flutes
Mfr # VTSFT-TC5540
Zoro # G3931258
product price: $298.99
/ea
Free Shipping & Returns
Key Features
Overall Length
113.50mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
16.56mm
Tap Style
Spiral Flute
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTSFT-TC5540
Zoro #
G3931258
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
113.50mm
Shank Dia.
16.56mm
Tap Size
M20
Tap Dimension Type
Metric
Thread Length
31.00mm
Tap Thread Size
M20-1.50
65% Thread Drill Size
18.75 mm
Thread Size
M20x1.5
75% Thread Drill Size
18.50 mm
Square Size
12.34mm
Shank Length
60.70 mm
55% Thread Drill Size
18.90 mm
Pitch Diameter Limit
D6
Description
Spiral Flute Tap, Thread Size M20x1.5, Metric, Overall Length 113.5 mm, High Speed Steel, TiCN, Thread Length 31 mm, 75 Percent Thread Drill Size 18.50 mm, Thread Limit D6, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.