Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Semi-Bottoming, 4 Flutes

  • Mfr # VTSFT-TC5540

  • Zoro # G3931300


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Overall Length
113.50mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
16.56mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC5540
Zoro #
G3931300
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
113.50mm
Shank Dia.
16.56mm
Tap Size
M20
Tap Dimension Type
Metric
Thread Length
31.00mm
Tap Thread Size
M20-1.50
65% Thread Drill Size
18.75 mm
75% Thread Drill Size
18.50 mm
Shank Length
60.70 mm
Square Size
12.34mm
Thread Size
M20x1.5
55% Thread Drill Size
18.90 mm
Pitch Diameter Limit
D6

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Thread Direction
Right Hand
Tap Finish
Oxide
Tap Thread Type
Metric Fine
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
VT-SFT
Thread Standard
Metric Fine
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Tap Shank Standard
ANSI
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Measurement System
Metric
Primary Material Application ISO Code
K, M, N, P
Secondary Material Application ISO Code
K, M, P
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Thread Pitch
1.50mm
Helix Angle
45 Degrees
Thread Limit
D6
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Extended Neck
Yes
Material Grade - Machining
WP49EG
Class of Fit
6H
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M20x1.5, Metric, Overall Length 113.5 mm, High Speed Steel, Black Oxide, Thread Length 31 mm, 75 Percent Thread Drill Size 18.50 mm, Thread Limit D6, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.