Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Semi-Bottoming, 4 Flutes

  • Mfr # VTSFT-TC5542

  • Zoro # G3930862


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Overall Length
119.10mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
17.70mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC5542
Zoro #
G3930862
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
119.10mm
Shank Dia.
17.70mm
Tap Size
M22
Tap Dimension Type
Metric
Thread Length
34.00mm
Tap Thread Size
M22-1.50
65% Thread Drill Size
20.75 mm
Shank Length
60.70 mm
55% Thread Drill Size
20.90 mm
75% Thread Drill Size
20.50 mm
Thread Size
M22x1.5
Square Size
13.21mm
Pitch Diameter Limit
D6

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Finish
Oxide
Standards
ANSI
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
VT-SFT
Tap Shank Standard
ANSI
Thread Standard
Metric Fine
Thread Limit
D6
Helix Angle
45 Degrees
Coolant Fed
Non-Coolant Through
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Measurement System
Metric
Thread Pitch
1.50mm
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Stainless Steel, Steel
Extended Neck
Yes
Material Grade - Machining
WP49EG
Primary Material Application ISO Code
K, M, P
Spiral Direction
Right Hand
Class of Fit
6H
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size M22x1.5, Metric, Overall Length 119.1 mm, High Speed Steel, Black Oxide, Thread Length 34 mm, 75 Percent Thread Drill Size 20.50 mm, Thread Limit D6, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.