Spiral Flute Tap Semi-Bottoming, 4 Flutes
Mfr # VTSFT-TC5548
Zoro # G3930950
product price: $510.99
/ea
Free Shipping & Returns
Key Features
Overall Length
138.20mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
25.93mm
Tap Style
Spiral Flute
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTSFT-TC5548
Zoro #
G3930950
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
138.20mm
Shank Dia.
25.93mm
Tap Size
M30
Tap Dimension Type
Metric
Thread Length
43.50mm
Tap Thread Size
M30-1.50
65% Thread Drill Size
28.73 mm
Square Size
19.38mm
75% Thread Drill Size
28.54 mm
Shank Length
73.20 mm
Thread Size
M30x1.5
Pitch Diameter Limit
D6
Description
Spiral Flute Tap, Thread Size M30x1.5, Metric, Overall Length 138.2 mm, High Speed Steel, Black Oxide, Thread Length 43.5 mm, 75 Percent Thread Drill Size 28.54 mm, Thread Limit D6, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.