Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming 4 Flutes

  • Mfr # VTSFT-TC6032

  • Zoro # G3932831


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-5/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
1/2"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC6032
Zoro #
G3932831
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
4-5/16"
Shank Dia.
1/2"
Tap Size
5/8"
Tap Dimension Type
Inch
Thread Length
13/16"
Tap Thread Size
5/8"-11
Square Size
0.3540 in
Thread Size
5/8"-11
Shank Length
2 5/32 in
55% Thread Drill Size
14.20 mm
65% Thread Drill Size
13.90 mm
75% Thread Drill Size
13.60 mm
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Thread Type
UNC
Standards
DIN 376
Tap Finish
TiN
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Material Grade - Machining
WU41EG
Tap Shank Standard
DIN 376
Secondary Material Application ISO Code
K, M, N
Primary Material Application ISO Code
P
Extended Neck
Yes
Helix Angle
45 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Coolant Fed
Non-Coolant Through
Series
VT-SFT
Thread Limit
2B
Shank Type - Machining
Straight
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Threads per Inch
11
Class of Fit
2B
Thread Standard
UNC
Measurement System
Fractional Inch
Primary Material Application
Steel
Spiral Direction
Right Hand
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 5/8 In.-11, UNC, Overall Length 4 21/64 in, High Speed Steel, TiN, Thread Length 51/64 in, 75 Percent Thread Drill Size 13.60 mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.