Spiral Flute Tap Semi-Bottoming, 4 Flutes
Mfr # VTSFT-TC6032
Zoro # G3932868
product price: $77.39
/ea
Free Shipping & Returns
Key Features
Overall Length
4-5/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
1/2"
Tap Style
Spiral Flute
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTSFT-TC6032
Zoro #
G3932868
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
4-5/16"
Shank Dia.
1/2"
Tap Size
5/8"
Tap Dimension Type
Inch
Thread Length
13/16"
Tap Thread Size
5/8"-11
55% Thread Drill Size
14.20 mm
65% Thread Drill Size
13.90 mm
75% Thread Drill Size
13.60 mm
Shank Length
2 5/32 in
Square Size
0.3540 in
Thread Size
5/8"-11
Pitch Diameter Limit
2B
Description
Spiral Flute Tap, Thread Size 5/8 In.-11, UNC, Overall Length 4 21/64 in, High Speed Steel, Not Applicable, Thread Length 51/64 in, 75 Percent Thread Drill Size 13.60 mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.