Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Semi-Bottoming, 4 Flutes

  • Mfr # VTSFT-TC6036

  • Zoro # G7683501


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5-1/2"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
11/16"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC6036
Zoro #
G7683501
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
5-1/2"
Shank Dia.
11/16"
Tap Size
7/8"
Tap Dimension Type
Inch
Tap Thread Size
7/8"-9
Thread Length
1"
Shank Length
2 13/16 in
55% Thread Drill Size
51/64 in
Square Size
0.5710 in
65% Thread Drill Size
25/32 in
75% Thread Drill Size
19.50 mm
Thread Size
7/8"-9
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Standards
DIN 376
Thread Direction
Right Hand
Tap Finish
TiN
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
P
Spiral Direction
Right Hand
Thread Standard
UNC
Shank Type - Machining
Straight
Primary Material Application
Steel
Secondary Material Application ISO Code
K, M, N
Measurement System
Fractional Inch
Class of Fit
2B
Thread Limit
2B
Tap Shank Standard
DIN 376
Material Grade - Machining
WU41EG
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Helix Angle
45 Degrees
Threads per Inch
9
Coolant Fed
Non-Coolant Through
Series
VT-SFT
Extended Neck
Yes
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 7/8 In.-9, UNC, Overall Length 5 33/64 in, High Speed Steel, TiN, Thread Length 63/64 in, 75 Percent Thread Drill Size 19.50 mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.