Spiral Flute Tap, Semi-Bottoming 4 Flutes
Mfr # VTSFT-TC6037
Zoro # G7683510
product price: $160.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4-15/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
11/16"
Tap Style
Spiral Flute
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTSFT-TC6037
Zoro #
G7683510
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
4-15/16"
Shank Dia.
11/16"
Tap Size
7/8"
Tap Dimension Type
Inch
Thread Length
11/16"
Tap Thread Size
7/8"-14
55% Thread Drill Size
20.90 mm
65% Thread Drill Size
13/16 in
Thread Size
7/8"-14
Shank Length
2 21/32 in
Square Size
0.5710 in
75% Thread Drill Size
20.40 mm
Pitch Diameter Limit
2B
Description
Spiral Flute Tap, Thread Size 7/8 In.-14, UNF, Overall Length 4 59/64 in, High Speed Steel, Not Applicable, Thread Length 45/64 in, 75 Percent Thread Drill Size 20.40 mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.