Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming 4 Flutes

  • Mfr # VTSFT-TC6037

  • Zoro # G7683617


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-15/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
11/16"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC6037
Zoro #
G7683617
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
4-15/16"
Shank Dia.
11/16"
Tap Size
7/8"
Tap Dimension Type
Inch
Thread Length
11/16"
Tap Thread Size
7/8"-14
Square Size
0.5710 in
75% Thread Drill Size
20.40 mm
Shank Length
2 21/32 in
55% Thread Drill Size
20.90 mm
Thread Size
7/8"-14
65% Thread Drill Size
13/16 in
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Thread Type
UNF
Tap Finish
TiN
Standards
DIN 374
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Thread Limit
2B
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Helix Angle
45 Degrees
Shank Type - Machining
Straight
Primary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Threads per Inch
14
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Measurement System
Fractional Inch
Class of Fit
2B
Secondary Material Application ISO Code
K, M, N
Series
VT-SFT
Spiral Direction
Right Hand
Material Grade - Machining
WU41EG
Thread Standard
UNF
Extended Neck
Yes
Tap Shank Standard
DIN 374
Primary Material Application
Steel
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 7/8 In.-14, UNF, Overall Length 4 59/64 in, High Speed Steel, TiN, Thread Length 45/64 in, 75 Percent Thread Drill Size 20.40 mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.