Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming 4 Flutes

  • Mfr # VTSFT-TC6039

  • Zoro # G7683571


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5-1/2"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
11/16"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC6039
Zoro #
G7683571
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
5-1/2"
Shank Dia.
11/16"
Tap Size
1"
Tap Dimension Type
Inch
Thread Length
7/8"
Tap Thread Size
1"-12
75% Thread Drill Size
23.30 mm
55% Thread Drill Size
15/16 in
Square Size
0.5710 in
Thread Size
1"-12
65% Thread Drill Size
23.60 mm
Shank Length
3 1/32 in
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Finish
TiN
Thread Direction
Right Hand
Standards
DIN 374
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Spiral Direction
Right Hand
Material Grade - Machining
WU41EG
Measurement System
Fractional Inch
Tap Shank Standard
DIN 374
Primary Material Application
Steel
Thread Limit
2B
Thread Standard
UNF
Extended Neck
Yes
Class of Fit
2B
Coolant Fed
Non-Coolant Through
Helix Angle
45 Degrees
Threads per Inch
12
Series
VT-SFT
Primary Material Application ISO Code
P
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, M, N
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1 In.-12, UNF, Overall Length 5 33/64 in, High Speed Steel, TiN, Thread Length 7/8 in, 75 Percent Thread Drill Size 23.30 mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.