Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Semi-Bottoming, 4 Flutes

  • Mfr # VTSFT-TC6041

  • Zoro # G7683562


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5-15/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
7/8"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC6041
Zoro #
G7683562
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
5-15/16"
Shank Dia.
7/8"
Tap Size
1-1/8"
Tap Dimension Type
Inch
Thread Length
7/8"
Tap Thread Size
1-1/8"-12
Shank Length
3 1/8 in
75% Thread Drill Size
1 1/32 in
65% Thread Drill Size
1.0546 in
Square Size
0.7090 in
Thread Size
1-1/8"-12
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Thread Direction
Right Hand
Standards
DIN 374
Tap Finish
Oxide
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Measurement System
Fractional Inch
Thread Standard
UNF
Coolant Fed
Non-Coolant Through
Threads per Inch
12
Series
VT-SFT
Primary Material Application
Cast Iron, Stainless Steel, Steel
Spiral Direction
Right Hand
Class of Fit
2B
Tap Shank Standard
DIN 374
Extended Neck
Yes
Helix Angle
45 Degrees
Shank Type - Machining
Straight
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Primary Material Application ISO Code
K, M, P
Thread Limit
2B
Material Grade - Machining
WP49EG
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1 1/8 In.-12, UNF, Overall Length 5 29/32 in, High Speed Steel, Not Applicable, Thread Length 7/8 in, 75 Percent Thread Drill Size 1 1/32 in, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.