Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming 4 Flutes

  • Mfr # VTSFT-TC6046

  • Zoro # G7683650


product price: $605.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7-7/8"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
1-1/8"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC6046
Zoro #
G7683650
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
7-7/8"
Shank Dia.
1-1/8"
Tap Size
1-1/2"
Tap Dimension Type
Inch
Tap Thread Size
1-1/2"-6
Thread Length
1-9/16"
Square Size
0.8660 in
65% Thread Drill Size
1.3593 in
Shank Length
3 15/16 in
Thread Size
1-1/2"-6
75% Thread Drill Size
1 21/64 in
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Thread Type
UNC
Tap Finish
TiN
Standards
DIN 376
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Class of Fit
2B
Tap Shank Standard
DIN 376
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WU41EG
Spiral Direction
Right Hand
Extended Neck
Yes
Series
VT-SFT
Primary Material Application
Steel
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Thread Standard
UNC
Thread Limit
2B
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Secondary Material Application ISO Code
K, M, N
Helix Angle
45 Degrees
Threads per Inch
6
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Shank Type - Machining
Straight
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1 1/2 In.-6, UNC, Overall Length 7 7/8 in, High Speed Steel, TiN, Thread Length 1 9/16 in, 75 Percent Thread Drill Size 1 21/64 in, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.