Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming 4 Flutes

  • Mfr # VTSFT-TC6530

  • Zoro # G3932043


product price: $59.39
/ea

Key Features

Overall Length
3-15/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
7/16"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC6530
Zoro #
G3932043
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
3-15/16"
Shank Dia.
7/16"
Tap Size
M14
Tap Dimension Type
Inch
Tap Thread Size
M14-1.25
Thread Length
9/16"
Shank Length
59.50 mm
Thread Size
M14x1.25
Square Size
9.00mm
75% Thread Drill Size
12.78 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Thread Direction
Right Hand
Tap Finish
Oxide
Standards
DIN 374
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Thread Limit
6H
Material Grade - Machining
WP49EG
Measurement System
Metric
Spiral Direction
Right Hand
Helix Angle
45 Degrees
Thread Pitch
1.25mm
Primary Material Application ISO Code
K, M, P
Series
VT-SFT
Thread Standard
Metric Fine
Shank Type - Machining
Straight
Tap Shank Standard
DIN 374
Primary Material Application
Cast Iron, Stainless Steel, Steel
Class of Fit
6H
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size M14x1.25, Metric, Overall Length 100 mm, High Speed Steel, Black Oxide, Thread Length 15 mm, 75 Percent Thread Drill Size 12.78 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.