Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming 4 Flutes

  • Mfr # VTSFT-TC6536

  • Zoro # G3932098


product price: $59.39
/ea

Key Features

Overall Length
3-15/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
7/16"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC6536
Zoro #
G3932098
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
3-15/16"
Shank Dia.
7/16"
Tap Size
M14
Tap Dimension Type
Inch
Thread Length
9/16"
Tap Thread Size
M14-1.50
55% Thread Drill Size
12.90 mm
65% Thread Drill Size
1/2 in
Thread Size
M14x1.5
Shank Length
59.50 mm
75% Thread Drill Size
12.50 mm
Square Size
9.00mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Standards
DIN 374
Tap Finish
Oxide
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Helix Angle
45 Degrees
Primary Material Application
Cast Iron, Stainless Steel, Steel
Measurement System
Metric
Shank Type - Machining
Straight
Series
VT-SFT
Thread Limit
6H
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, M, P
Thread Pitch
1.50mm
Extended Neck
Yes
Thread Standard
Metric Fine
Tap Shank Standard
DIN 374
Material Grade - Machining
WP49EG
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Class of Fit
6H
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M14x1.5, Metric, Overall Length 100 mm, High Speed Steel, Black Oxide, Thread Length 15 mm, 75 Percent Thread Drill Size 12.50 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.