Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Semi-Bottoming, 4 Flutes

  • Mfr # VTSFT5100

  • Zoro # G7655831


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-1/4"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.590"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT5100
Zoro #
G7655831
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/4"
Shank Dia.
0.590"
Tap Size
3/4"
Tap Dimension Type
Inch
Tap Thread Size
3/4"-10
Thread Length
1-7/32"
Square Size
0.4390 in
75% Thread Drill Size
16.50 mm
Thread Size
3/4"-10
65% Thread Drill Size
16.90 mm
Shank Length
2 5/32 in
55% Thread Drill Size
17.20 mm
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Grouping
Tap
Standards
USCTI 302A
Tap Thread Type
UNF
Tap Finish
Bright
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, N, P
Secondary Material Application ISO Code
K, M, N, P
Shank Type - Machining
Straight
Extended Neck
Yes
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Threads per Inch
10
Thread Limit
H3
Features
Form E Bottoming Chamfer, Rigid and Synchronous Holders
Material Grade - Machining
WU40EG
Series
VT-SFT
Thread Standard
UNC
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Measurement System
Fractional Inch
Helix Angle
45 Degrees
Spiral Direction
Right Hand
Class of Fit
3B
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 1/4 in, Cobalt, Bright (Uncoated), Thread Length 1 7/32 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.