Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming 4 Flutes

  • Mfr # VTSFT5102

  • Zoro # G7655825


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-1/4"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.590"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT5102
Zoro #
G7655825
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/4"
Shank Dia.
0.590"
Tap Size
3/4"
Tap Dimension Type
Inch
Pitch Diameter Limit
H3
Tap Thread Size
3/4"-16
Thread Length
1-7/32"
55% Thread Drill Size
17.90 mm
75% Thread Drill Size
17.50 mm
Thread Size
3/4"-16
Square Size
0.4390 in
65% Thread Drill Size
17.70 mm
Shank Length
2 5/32 in

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Number of Pieces
1
Tap Finish
TiN
Tap Thread Type
UNF
Thread Direction
Right Hand
Standards
USCTI 302A
Tap Grouping
Tap
List Number
VT-SFT
Cutting Direction - Machining
Right Hand
Features
Form E Bottoming Chamfer, Rigid and Synchronous Holders
Series
VT-SFT
Extended Neck
Yes
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Threads per Inch
16
Helix Angle
45 Degrees
Material Grade - Machining
WU41EG
Secondary Material Application ISO Code
K, M, N
Primary Material Application
Steel
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
P
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Thread Standard
UNF
Thread Limit
H3
Tap Shank Standard
ANSI
Class of Fit
3B

Description

Spiral Flute Tap, Thread Size 3/4 In.-16, UNF, Overall Length 4 1/4 in, Cobalt High Speed Steel, TiN, Thread Length 1 7/32 in, 75 Percent Thread Drill Size 17.50 mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.