Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Semi-Bottoming, 4 Flutes

  • Mfr # VTSFT5105

  • Zoro # G7655929


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-11/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.697"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT5105
Zoro #
G7655929
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-11/16"
Shank Dia.
0.697"
Tap Size
7/8"
Tap Dimension Type
Inch
Tap Thread Size
7/8"-9
Thread Length
1-11/32"
65% Thread Drill Size
25/32 in
Square Size
0.5200 in
55% Thread Drill Size
51/64 in
75% Thread Drill Size
19.50 mm
Shank Length
2 3/8 in
Thread Size
7/8"-9
Pitch Diameter Limit
H4

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Thread Direction
Right Hand
Tap Grouping
Tap
Standards
USCTI 302A
Tap Finish
TiN
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
P
Thread Standard
UNC
Helix Angle
45 Degrees
Features
Form E Bottoming Chamfer, Rigid and Synchronous Holders
Extended Neck
Yes
Primary Material Application
Steel
Thread Limit
H4
Secondary Material Application ISO Code
K, M, N
Series
VT-SFT
Tap Shank Standard
ANSI
Material Grade - Machining
WU41EG
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Threads per Inch
9
Class of Fit
3B
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 7/8 In.-9, UNC, Overall Length 4 11/16 in, Cobalt High Speed Steel, TiN, Thread Length 1 11/32 in, 75 Percent Thread Drill Size 19.50 mm, Thread Limit H4, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.