Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming 4 Flutes

  • Mfr # VTSFT5106

  • Zoro # G7655886


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-11/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.697"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT5106
Zoro #
G7655886
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-11/16"
Shank Dia.
0.697"
Tap Size
7/8"
Tap Dimension Type
Inch
Tap Thread Size
7/8"-9
Thread Length
1-11/32"
Square Size
0.5200 in
75% Thread Drill Size
19.50 mm
Thread Size
7/8"-9
55% Thread Drill Size
51/64 in
65% Thread Drill Size
25/32 in
Shank Length
2 3/8 in
Pitch Diameter Limit
H5

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Grouping
Tap
Tap Thread Type
UNF
Thread Direction
Right Hand
Standards
USCTI 302A
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Measurement System
Fractional Inch
Helix Angle
45 Degrees
Features
Form E Bottoming Chamfer, Rigid and Synchronous Holders
Threads per Inch
9
Primary Material Application ISO Code
K, M, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Tap Shank Standard
ANSI
Spiral Direction
Right Hand
Material Grade - Machining
WP42EG
Thread Standard
UNC
Series
VT-SFT
Shank Type - Machining
Straight
Extended Neck
Yes
Thread Limit
H5
Coolant Fed
Non-Coolant Through
Class of Fit
3B
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 7/8 In.-9, UNC, Overall Length 4 11/16 in, Cobalt High Speed Steel, TiCN, Thread Length 1 11/32 in, 75 Percent Thread Drill Size 19.50 mm, Thread Limit H5, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.