Spiral Flute Tap Semi-Bottoming, 4 Flutes
Mfr # VTSFT5112
Zoro # G3927408
product price: $339.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5-7/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
7/8"
Tap Style
Spiral Flute
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTSFT5112
Zoro #
G3927408
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
5-7/16"
Shank Dia.
7/8"
Tap Size
1-1/8"
Tap Dimension Type
Inch
Thread Length
1-11/16"
Tap Thread Size
1-1/8"-12
Square Size
0.6690 in
65% Thread Drill Size
1.0546 in
Shank Length
2 7/8 in
75% Thread Drill Size
1 1/32 in
Thread Size
1-1/8"-12
Pitch Diameter Limit
H5
Description
Spiral Flute Tap, Thread Size 1 1/8 In.-12, UNF, Overall Length 5 7/16 in, Cobalt, Black Oxide, Thread Length 1 45/64 in, 75 Percent Thread Drill Size 1 1/32 in, Thread Limit H5, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.