Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Semi-Bottoming, 4 Flutes

  • Mfr # VTSFT5113

  • Zoro # G3927557


product price: $405.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5-3/4"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
1"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT5113
Zoro #
G3927557
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5-3/4"
Shank Dia.
1"
Tap Size
1-1/4"
Tap Dimension Type
Inch
Tap Thread Size
1-1/4"-7
Thread Length
1-11/16"
Thread Size
1-1/4"-7
75% Thread Drill Size
1 1/32 in
Shank Length
3 3/16 in
65% Thread Drill Size
1.1294 in
Square Size
0.7630 in
Pitch Diameter Limit
H6

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Thread Direction
Right Hand
Tap Thread Type
UNC
Standards
ANSI
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Series
VT-SFT
Measurement System
Fractional Inch
Material Grade - Machining
WP49EG
Coolant Fed
Non-Coolant Through
Threads per Inch
7
Extended Neck
Yes
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Thread Standard
UNC
Features
Form E Bottoming Chamfer, Rigid and Synchronous Holders
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Tap Shank Standard
ANSI
Thread Limit
H6
Secondary Material Application ISO Code
K, M, P
Primary Material Application ISO Code
K, M, N, P
Helix Angle
45 Degrees
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Class of Fit
3B
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1 1/4 In.-7, UNC, Overall Length 5 3/4 in, Cobalt, Black Oxide, Thread Length 1 45/64 in, 75 Percent Thread Drill Size 1 1/32 in, Thread Limit H6, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.