Shop WIDIA
See all product information
Create Account
Spiral Flute Tap Semi-Bottoming, 4 Flutes
- Mfr # VTSFT5540
- Zoro # G7656400
product price:Â
$
579.99
/ea
Free Shipping & Returns
Key Features
Overall Length
113.50mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
16.56mm
Tap Style
Spiral Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VTSFT5540
- Zoro #
- G7656400
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 113.50mm
- Shank Dia.
- 16.56mm
- Tap Size
- M20
- Tap Dimension Type
- Metric
- Thread Length
- 31.00mm
- Tap Thread Size
- M20-1.50
- 55% Thread Drill Size
- 18.90 mm
- Shank Length
- 60.70 mm
- Square Size
- 12.34mm
- Thread Size
- M20x1.5
- 75% Thread Drill Size
- 18.50 mm
- 65% Thread Drill Size
- 18.75 mm
- Pitch Diameter Limit
- D6
- Square Width
- 12.34 mm
- Shank Diameter
- 16.56 mm
- Square Length
- 12.34 mm
- Wire Rope Length
- 113.5 mm
- Length
- 113.5 mm
Description
Spiral Flute Tap, Thread Size M20x1.5, Metric, Overall Length 113.5 mm, Cobalt High Speed Steel, TiCN, Thread Length 31 mm, 75 Percent Thread Drill Size 18.50 mm, Thread Limit D6, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.