Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Semi-Bottoming, 4 Flutes

  • Mfr # VTSFT5549

  • Zoro # G7656446


product price: $570.99
/ea
Free Shipping & Returns

Key Features

Overall Length
138.20mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
25.93mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT5549
Zoro #
G7656446
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
138.20mm
Shank Dia.
25.93mm
Tap Size
M30
Tap Dimension Type
Metric
Thread Length
2-3/4" to 4-5/8"
Pitch Diameter Limit
D9
Tap Thread Size
M30-3.50
65% Thread Drill Size
27.04 mm
Thread Size
M30x3.5
Square Size
19.38mm
75% Thread Drill Size
26.59 mm
Shank Length
73.20 mm

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Finish
Oxide
Tap Thread Type
UNF
Tap Grouping
Tap
Thread Direction
Right Hand
List Number
VT-SFT
Standards
USCTI 302A
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Features
Multipurpose Taps
Series
VT-SFT
Thread Standard
Metric
Measurement System
Metric
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Extended Neck
Yes
Secondary Material Application ISO Code
K, M, P
Thread Pitch
3.50mm
Material Grade - Machining
WP49EG
Helix Angle
45 Degrees
Thread Limit
D9
Coolant Fed
Non-Coolant Through
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M30x3.5, Metric, Overall Length 138.20 mm, HSS-E, Black Oxide, Thread Length 43.50 mm, 75 Percent Thread Drill Size 26.59 mm, Thread Limit D9, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.