Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Semi-Bottoming, 4 Flutes

  • Mfr # VTSFT6011

  • Zoro # G7665841


product price: $29.69
/ea

Key Features

Overall Length
2.4800"
Tap Style
Spiral Flute
Shank Dia.
0.1772"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT6011
Zoro #
G7665841
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.4800"
Shank Dia.
0.1772"
Tap Dimension Type
Inch
Tap Size
#8
Thread Length
0.4300"
Pitch Diameter Limit
H3
Tap Thread Size
#8-32
Thread Size
#8-32
Shank Length
1 13/32 in
75% Thread Drill Size
3.40 mm
Square Size
0.1340 in
55% Thread Drill Size
3.60 mm
65% Thread Drill Size
3.50 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
4
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
UNC
Number of Pieces
1
Tap Finish
TiN
Standards
DIN 371
List Number
VT-SFT
Cutting Direction - Machining
Right Hand
Series
VT-SFT
Primary Material Application
Steel
Tap Shank Standard
DIN 371
Measurement System
Pipe
Class of Fit
2B
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Thread Limit
2B
Primary Material Application ISO Code
P
Threads per Inch
32
Thread Standard
UNC
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Secondary Material Application ISO Code
K, M, N
Helix Angle
45 Degrees

Description

Spiral Flute Tap, Thread Size #8-32, UNC, Overall Length 2 31/64 in, Cobalt High Speed Steel, TiN, Thread Length 7/16 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.