Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Semi-Bottoming, 4 Flutes

  • Mfr # VTSFT6035

  • Zoro # G7662667


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Overall Length
140.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
16.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT6035
Zoro #
G7662667
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
140.00mm
Shank Dia.
16.00mm
Tap Size
3/4"
Tap Dimension Type
Inch
Tap Thread Size
3/4"-10
Thread Length
30.00mm
Shank Length
2 31/32 in
75% Thread Drill Size
16.50 mm
Square Size
0.4720 in
65% Thread Drill Size
16.90 mm
55% Thread Drill Size
17.20 mm
Thread Size
3/4"-10
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Grouping
Tap
Standards
DIN 376
Tap Finish
Oxide
Tap Thread Type
UNC
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Spiral Direction
Right Hand
Series
VT-SFT
Thread Limit
2B
Thread Standard
UNC
Material Grade - Machining
Oxide
Tap Shank Standard
DIN 376
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Threads per Inch
10
Secondary Material Application ISO Code
K, M, P
Class of Fit
2B
Shank Type - Machining
Straight
Helix Angle
45 Degrees
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size 3/4 In.-10, UNC, Overall Length 5 33/64 in, Cobalt High Speed Steel, Black Oxide, Thread Length 1 3/16 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.