Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Semi-Bottoming, 4 Flutes

  • Mfr # VTSFT6037

  • Zoro # G7666176


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Overall Length
140.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
18.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT6037
Zoro #
G7666176
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
140.00mm
Shank Dia.
18.00mm
Tap Size
7/8"
Tap Dimension Type
Inch
Tap Thread Size
7/8"-9
Thread Length
34.00mm
75% Thread Drill Size
19.50 mm
55% Thread Drill Size
51/64 in
Square Size
0.5710 in
Thread Size
7/8"-9
65% Thread Drill Size
25/32 in
Shank Length
2 23/32 in
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
UNC
Tap Finish
TiN
Standards
DIN 376
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Tap Shank Standard
DIN 376
Primary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Threads per Inch
9
Series
VT-SFT
Primary Material Application
Steel
Shank Type - Machining
Straight
Thread Standard
UNC
Spiral Direction
Right Hand
Helix Angle
45 Degrees
Thread Limit
2B
Secondary Material Application ISO Code
K, M, N
Class of Fit
2B
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Measurement System
Fractional Inch
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 7/8 In.-9, UNC, Overall Length 5 33/64 in, Cobalt High Speed Steel, TiN, Thread Length 1 11/32 in, 75 Percent Thread Drill Size 19.50 mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.