Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Semi-Bottoming, 4 Flutes

  • Mfr # VTSFT6040

  • Zoro # G7662728


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Overall Length
160.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
18.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT6040
Zoro #
G7662728
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
160.00mm
Shank Dia.
18.00mm
Tap Size
1"
Tap Dimension Type
Inch
Thread Length
38.00mm
Tap Thread Size
1"-12
65% Thread Drill Size
23.60 mm
Thread Size
1"-12
75% Thread Drill Size
23.30 mm
55% Thread Drill Size
15/16 in
Shank Length
3 3/32 in
Square Size
0.5710 in
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Thread Direction
Right Hand
Tap Finish
Oxide
Standards
DIN 376
Tap Grouping
Tap
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Material Grade - Machining
Oxide
Measurement System
Fractional Inch
Series
VT-SFT
Tap Shank Standard
DIN 376
Threads per Inch
12
Shank Type - Machining
Straight
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Class of Fit
2B
Helix Angle
45 Degrees
Extended Neck
Yes
Spiral Direction
Right Hand
Thread Limit
2B
Secondary Material Application ISO Code
K, M, P
Coolant Fed
Non-Coolant Through
Thread Standard
UNF
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1 In.-12, UNF, Overall Length 6 19/64 in, Cobalt High Speed Steel, Black Oxide, Thread Length 1 1/2 in, 75 Percent Thread Drill Size 23.30 mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.