Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming 4 Flutes

  • Mfr # VTSFT6040

  • Zoro # G7666191


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Overall Length
160.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
18.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT6040
Zoro #
G7666191
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
160.00mm
Shank Dia.
18.00mm
Tap Size
1"
Tap Dimension Type
Inch
Tap Thread Size
1"-12
Thread Length
38.00mm
Shank Length
3 3/32 in
Square Size
0.5710 in
Thread Size
1"-12
65% Thread Drill Size
23.60 mm
75% Thread Drill Size
23.30 mm
55% Thread Drill Size
15/16 in
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
TiN
Tap Thread Type
UNF
Standards
DIN 376
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Series
VT-SFT
Measurement System
Fractional Inch
Threads per Inch
12
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Shank Type - Machining
Straight
Primary Material Application
Steel
Thread Limit
2B
Primary Material Application ISO Code
P
Tap Shank Standard
DIN 376
Helix Angle
45 Degrees
Secondary Material Application ISO Code
K, M, N
Spiral Direction
Right Hand
Class of Fit
2B
Coolant Fed
Non-Coolant Through
Thread Standard
UNF
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1 In.-12, UNF, Overall Length 6 19/64 in, Cobalt High Speed Steel, TiN, Thread Length 1 1/2 in, 75 Percent Thread Drill Size 23.30 mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.