Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Semi-Bottoming, 4 Flutes

  • Mfr # VTSFT6540

  • Zoro # G7664590


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Overall Length
160.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
18.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT6540
Zoro #
G7664590
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
160.00mm
Shank Dia.
18.00mm
Tap Size
M24
Tap Dimension Type
Metric
Tap Thread Size
M24-3.00
Thread Length
36.00mm
65% Thread Drill Size
27/32 in
75% Thread Drill Size
53/64 in
Square Size
14.50mm
55% Thread Drill Size
55/64 in
Shank Length
83.00 mm
Thread Size
M24x3
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Finish
Oxide
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Standards
DIN 376
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Series
VT-SFT
Tap Shank Standard
DIN 376
Shank Type - Machining
Straight
Helix Angle
45 Degrees
Thread Standard
Metric
Thread Limit
6H
Primary Material Application
Cast Iron, Stainless Steel, Steel
Features
Form C Semi-Bottoming Chamfer, Rigid and Synchronous Holders
Spiral Direction
Right Hand
Thread Pitch
3.00mm
Material Grade - Machining
WP49EG
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, M, P
Measurement System
Metric
Class of Fit
6H
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size M24x3, Metric, Overall Length 160 mm, Cobalt High Speed Steel, Black Oxide, Thread Length 36 mm, 75 Percent Thread Drill Size 53/64 in, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.