Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming 4 Flutes

  • Mfr # VTSFT6541

  • Zoro # G7664575


product price: $427.99
/ea
Free Shipping & Returns

Key Features

Overall Length
160.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
20.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT6541
Zoro #
G7664575
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
160.00mm
Shank Dia.
20.00mm
Tap Size
M27
Tap Dimension Type
Metric
Thread Length
36.00mm
Tap Thread Size
M27-3.00
Square Size
16.00mm
65% Thread Drill Size
24.47 mm
Thread Size
M27x3
75% Thread Drill Size
24.08 mm
Shank Length
78.00 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Standards
DIN 376
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
Oxide
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Primary Material Application
Cast Iron, Stainless Steel, Steel
Thread Standard
Metric
Helix Angle
45 Degrees
Shank Type - Machining
Straight
Tap Shank Standard
DIN 376
Spiral Direction
Right Hand
Thread Pitch
3.00mm
Coolant Fed
Non-Coolant Through
Series
VT-SFT
Material Grade - Machining
WP49EG
Measurement System
Metric
Extended Neck
Yes
Thread Limit
6H
Primary Material Application ISO Code
K, M, P
Features
Form C Semi-Bottoming Chamfer, Rigid and Synchronous Holders
Class of Fit
6H
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size M27x3, Metric, Overall Length 160 mm, Cobalt High Speed Steel, Black Oxide, Thread Length 36 mm, 75 Percent Thread Drill Size 24.08 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.