Spiral Flute Tap Semi-Bottoming, 4 Flutes
Mfr # VTSFT6564
Zoro # G7664216
product price: $163.99
/ea
Free Shipping & Returns
Key Features
Overall Length
110.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
14.00mm
Tap Style
Spiral Flute
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTSFT6564
Zoro #
G7664216
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
110.00mm
Shank Dia.
14.00mm
Tap Size
M18
Tap Dimension Type
Metric
Thread Length
21.00mm
Tap Thread Size
M18-1.50
55% Thread Drill Size
16.90 mm
Square Size
11.00mm
Thread Size
M18x1.5
75% Thread Drill Size
16.50 mm
65% Thread Drill Size
21/32 in
Shank Length
60.00 mm
Pitch Diameter Limit
6H
Description
Spiral Flute Tap, Thread Size M18x1.5, Metric, Overall Length 110 mm, Cobalt High Speed Steel, Black Oxide, Thread Length 21 mm, 75 Percent Thread Drill Size 16.50 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.