Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Semi-Bottoming, 4 Flutes

  • Mfr # VTSFT9518

  • Zoro # G7665528


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Overall Length
125.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
13.77mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT9518
Zoro #
G7665528
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
125.00mm
Shank Dia.
13.77mm
Tap Size
M18
Tap Dimension Type
Metric
Tap Thread Size
M18-1.50
Thread Length
30.00mm
Thread Size
M18x1.5
Tap Length Standard
DIN
Square Size
10.24mm
Shank Length
67.00 mm
65% Thread Drill Size
21/32 in
55% Thread Drill Size
16.90 mm
75% Thread Drill Size
16.50 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Standards
DIN-ANSI
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Helix Angle
45 Degrees
Material Grade - Machining
WP49EG
Thread Standard
Metric
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Thread Pitch
1.50mm
Series
VT-SFT
Spiral Direction
Right Hand
Tap Shank Standard
ANSI, DIN
Measurement System
Metric
Thread Limit
6H
Secondary Material Application ISO Code
K, M, P
Extended Neck
Yes
Class of Fit
6H
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size M18x1.5, Metric, Overall Length 125 mm, High Speed Steel, Black Oxide, Thread Length 30 mm, 75 Percent Thread Drill Size 16.50 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.