Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming 4 Flutes

  • Mfr # VTSFT9778

  • Zoro # G7664916


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5-33/64"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.697"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT9778
Zoro #
G7664916
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5-33/64"
Shank Dia.
0.697"
Tap Size
7/8"
Tap Dimension Type
Inch
Tap Thread Size
7/8"-14
Thread Length
1-11/32"
75% Thread Drill Size
20.40 mm
65% Thread Drill Size
13/16 in
55% Thread Drill Size
20.90 mm
Thread Size
7/8"-14
Tap Length Standard
DIN
Square Size
0.5200 in
Shank Length
2 11/16 in
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Standards
DIN-ANSI
Tap Finish
TiCN
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Threads per Inch
14
Tap Shank Standard
DIN
Primary Material Application ISO Code
K, M, N, P
Coolant Fed
Coolant Through
Thread Standard
UNF
Series
VT-SFT
Features
Form C Semi-Bottoming Chamfer, Through Coolant
Thread Limit
2B
Helix Angle
45 Degrees
Measurement System
Fractional Inch
Material Grade - Machining
WP42EG
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Shank Type - Machining
Straight
Class of Fit
2B
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size 7/8 In.-14, UNF, Overall Length 5 33/64 in, Carbide, TiCN, Thread Length 1 11/32 in, 75 Percent Thread Drill Size 20.40 mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.