Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming, 4

  • Mfr # GT625069

  • Zoro # G7668291


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-19/32"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.429"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT625069
Zoro #
G7668291
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-19/32"
Shank Dia.
0.429"
Tap Size
9/16"
Tap Dimension Type
Inch
Tap Thread Size
9/16"-18
Thread Length
51/64"
Square Size
0.3190 in
55% Thread Drill Size
13.25 mm
Thread Size
9/16"-18
65% Thread Drill Size
33/64 in
Shank Length
1 27/32 in
75% Thread Drill Size
12.90 mm
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Standards
USCTI 302A
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
UNF
Tap Finish
TiN+CrC/C
Cutting Direction - Machining
Right Hand
Powdered Metal Base Material
Cobalt
Extended Neck
No
Series
GT62
Measurement System
Fractional Inch
Thread Limit
H3
Tap Shank Standard
ANSI
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Material Grade - Machining
WS30MG
Coolant Fed
Non-Coolant Through
Thread Standard
UNF
Helix Angle
10 Degrees
Features
WS34MG TiN + CrC/C for titanium and titanium alloys.
Primary Material Application
Nickel, Titanium
Primary Material Application ISO Code
S
Threads per Inch
18
Class of Fit
3B
List Number
GT62
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 9/16 In.-18, UNF, Overall Length 3 19/32 in, Powdered Metal, TiN+CrC/C, Thread Length 53/64 in, 75 Percent Thread Drill Size 12.90 mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.