Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming, 4

  • Mfr # GT625074

  • Zoro # G7668355


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-1/4"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.590"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT625074
Zoro #
G7668355
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/4"
Shank Dia.
0.590"
Tap Size
3/4"
Tap Dimension Type
Inch
Tap Thread Size
3/4"-10
Thread Length
1"
Thread Size
3/4"-10
Shank Length
2 5/32 in
55% Thread Drill Size
17.20 mm
65% Thread Drill Size
16.90 mm
75% Thread Drill Size
16.50 mm
Square Size
0.4390 in
Pitch Diameter Limit
H5

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
TiN+CrC/C
Standards
USCTI 302A
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Tap Shank Standard
ANSI
Powdered Metal Base Material
Cobalt
Helix Angle
10 Degrees
Coolant Fed
Non-Coolant Through
Threads per Inch
10
Series
GT62
Spiral Direction
Right Hand
Thread Standard
UNC
Primary Material Application ISO Code
S
Material Grade - Machining
WS30MG
Thread Limit
H5
Features
WS34MG TiN + CrC/C for titanium and titanium alloys.
Shank Type - Machining
Straight
Extended Neck
No
Measurement System
Fractional Inch
Primary Material Application
Nickel, Titanium
Class of Fit
3B
List Number
GT62
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 1/4 in, Powdered Metal, TiN+CrC/C, Thread Length 1 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit H5, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.