Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming, 4

  • Mfr # VTSFT-TC5549

  • Zoro # G3930923


product price: $570.99
/ea
Free Shipping & Returns

Key Features

Overall Length
138.20mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
25.93mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC5549
Zoro #
G3930923
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
138.20mm
Shank Dia.
25.93mm
Tap Size
M30
Tap Dimension Type
Metric
Thread Length
43.50mm
Tap Thread Size
M30-3.50
75% Thread Drill Size
26.59 mm
Shank Length
73.20 mm
65% Thread Drill Size
27.04 mm
Thread Size
M30x3.5
Square Size
19.38mm
Pitch Diameter Limit
D9

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Thread Type
Metric
Thread Direction
Right Hand
Tap Finish
Oxide
Standards
ANSI
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Helix Angle
45 Degrees
Thread Standard
Metric
Thread Limit
D9
Series
VT-SFT
Thread Pitch
3.50mm
Tap Shank Standard
ANSI
Measurement System
Metric
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Spiral Direction
Right Hand
Extended Neck
Yes
Material Grade - Machining
WP49EG
Primary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P
Class of Fit
6H
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size M30x3.5, Metric, Overall Length 138.2 mm, High Speed Steel, Black Oxide, Thread Length 43.5 mm, 75 Percent Thread Drill Size 26.59 mm, Thread Limit D9, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.