Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming, 4

  • Mfr # VTSFT-TC6529

  • Zoro # G7683267


product price: $77.19
/ea
Free Shipping & Returns

Key Features

Overall Length
3-15/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
7/16"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC6529
Zoro #
G7683267
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
3-15/16"
Shank Dia.
7/16"
Tap Size
M14
Tap Dimension Type
Inch
Tap Thread Size
M14-1.00
Thread Length
9/16"
Thread Size
M14x1
Shank Length
59.50 mm
Square Size
9.00mm
75% Thread Drill Size
13 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Thread Direction
Right Hand
Standards
DIN 374
Tap Finish
TiN
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Material Grade - Machining
WU41EG
Thread Standard
Metric Fine
Series
VT-SFT
Secondary Material Application ISO Code
K, M, N
Measurement System
Metric
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Thread Limit
6H
Primary Material Application
Steel
Extended Neck
Yes
Primary Material Application ISO Code
P
Helix Angle
45 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Thread Pitch
1.00mm
Tap Shank Standard
DIN 374
Shank Type - Machining
Straight
Class of Fit
6H
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M14x1, Metric, Overall Length 100 mm, High Speed Steel, TiN, Thread Length 15 mm, 75 Percent Thread Drill Size 13 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.