Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming, 4

  • Mfr # VTSFT-TC6735

  • Zoro # G3932971


product price: $72.89
/ea

Key Features

Overall Length
4-5/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
1/2"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC6735
Zoro #
G3932971
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
4-5/16"
Shank Dia.
1/2"
Tap Size
M16
Tap Dimension Type
Inch
Tap Thread Size
M16-2.00
Thread Length
13/16"
55% Thread Drill Size
14.50 mm
75% Thread Drill Size
14.00 mm
Square Size
9.00mm
65% Thread Drill Size
9/16 in
Shank Length
55.00 mm
Thread Size
M16x2
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Standards
DIN 376
Thread Direction
Right Hand
Tap Thread Type
Metric
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Features
Tapping Blind Hole
Tap Shank Standard
DIN 376
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, M, P
Helix Angle
45 Degrees
Spiral Direction
Right Hand
Thread Standard
Metric
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Series
VT-SFT
Thread Pitch
2.00mm
Material Grade - Machining
WP49EG
Thread Limit
6H
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Class of Fit
6H
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M16x2, Metric, Overall Length 110 mm, High Speed Steel, Black Oxide, Thread Length 20 mm, 75 Percent Thread Drill Size 14.00 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.