Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming, 4

  • Mfr # VTSFT5541

  • Zoro # G7656385


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Overall Length
113.50mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
16.56mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT5541
Zoro #
G7656385
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
113.50mm
Shank Dia.
16.56mm
Tap Size
M20
Tap Dimension Type
Metric
Tap Thread Size
M20-2.50
Thread Length
31.00mm
Square Size
12.34mm
65% Thread Drill Size
45/64 in
Thread Size
M20x2.5
55% Thread Drill Size
18.20 mm
Shank Length
60.70 mm
75% Thread Drill Size
17.50 mm
Pitch Diameter Limit
D7

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Grouping
Tap
Tap Finish
Oxide
Tap Thread Type
UNF
Thread Direction
Right Hand
Standards
USCTI 302A
Cutting Direction - Machining
Right Hand
Helix Angle
45 Degrees
Thread Standard
Metric
Extended Neck
Yes
Series
VT-SFT
Thread Limit
D7
Measurement System
Metric
Thread Pitch
2.50mm
Tap Shank Standard
ANSI
Material Grade - Machining
WP49EG
Features
Multipurpose Taps
Secondary Material Application ISO Code
K, M, P
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Class of Fit
6H
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size M20x2.5, Metric, Overall Length 113.5 mm, Cobalt High Speed Steel, Black Oxide, Thread Length 31 mm, 75 Percent Thread Drill Size 17.50 mm, Thread Limit D7, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.