Spiral Flute Tap, Taper, 2 Flutes
Mfr # VTSFT8504
Zoro # G3783882
product price: $56.39
/eaKey Features
Overall Length
2.4370"
Tap Style
Spiral Flute
Tap Size
1/4"
Shank Dia.
9/16"
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTSFT8504
Zoro #
G3783882
UPC #
4050841310819
Country of Origin
United States
Dimensions
Overall Length
2.4370"
Tap Size
1/4"
Shank Dia.
9/16"
Tap Dimension Type
Inch
Pitch Diameter Limit
H3
Tap Thread Size
1/4"-18
Thread Length
1.0310"
Thread Size
1/4"-18
Details
Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Taper
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Fractional Inch
Tap Thread Type
NPTF
Standards
DIN-ANSI
Thread Direction
Right Hand
Tap Finish
TIN
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Thread Limit
H3
Material Grade - Machining
WN44EG
Threads per Inch
18
Thread Standard
NPTF
Description
Spiral Flute Tap, Thread Size 1/4 In.-18, NPTF, Overall Length 2 7/16 in, Cobalt, Black Oxide, Right Hand, Thread Length 1 1/32 in, Thread Limit H3, Class of Fit Not Applicable, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.