Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Taper 4 Flutes

  • Mfr # VTSFT8002

  • Zoro # G7669238


product price: $43.19
/ea

Key Features

Overall Length
2-1/8"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.313"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT8002
Zoro #
G7669238
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/8"
Shank Dia.
0.313"
Tap Size
1/8"
Tap Dimension Type
Inch
Tap Thread Size
1/8"-27
Thread Length
3/4"
Pitch Diameter Limit
Not Rated
Shank Length
1 3/8 in
Square Size
0.2320 in
Thread Size
1/8"-27
75% Thread Drill Size
Q

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Taper
Number of Pieces
1
List Number
VT-SFT
Tap Finish
Oxide
Tap Thread Type
UNF
Tap Grouping
Tap
Thread Direction
Right Hand
Standards
USCTI 302A
Cutting Direction - Machining
Right Hand
Features
Multipurpose Taps
Series
VT-SFT
Threads per Inch
27
Tap Shank Standard
ANSI
Thread Limit
NPT
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Material Grade - Machining
WP49EG
Extended Neck
Yes
Helix Angle
12 Degrees
Thread Standard
UNC
Spiral Direction
Right Hand
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K, M, P
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Class of Fit
NPT

Description

Spiral Flute Tap, Thread Size 1/8 In.-27, NPT, Overall Length 2 1/8 in, Cobalt, Black Oxide, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size Q, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.