Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Taper, 4 Flutes

  • Mfr # VTSFT8002

  • Zoro # G7669411


product price: $43.19
/ea

Key Features

Overall Length
2-1/8"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.313"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT8002
Zoro #
G7669411
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/8"
Shank Dia.
0.313"
Tap Size
1/8"
Tap Dimension Type
Inch
Tap Thread Size
1/8"-27
Thread Length
3/4"
Thread Size
1/8"-27
Shank Length
1 3/8 in
Square Size
0.2320 in
75% Thread Drill Size
Q
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Taper
Standards
USCTI 302A
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Grouping
Tap
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Thread Limit
NPT
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Threads per Inch
27
Features
Multipurpose Taps
Series
VT-SFT
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K, M, N, P
Extended Neck
Yes
Shank Type - Machining
Straight
Material Grade - Machining
WU40EG
Helix Angle
12 Degrees
Spiral Direction
Right Hand
Tap Shank Standard
ANSI
Class of Fit
NPT
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1/8 In.-27, NPT, Overall Length 2 1/8 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size Q, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.